Montana Executive Leather Chair - Black

Order Code: ZT1202551X

£359.99 Inc VAT (20%)
£399.9910% off


Description

Part of the executive range the Whist chair provides the look, feel and quality to suit all users.

This chair comes with a manufacturer 5 year component guarantee and a 2 year fabric guarantee.
Ideal for usage up to 8 hours.

Conforms to BS 1335 (2000) part 2

See full description
Specifications for Montana Executive Leather Chair - Black
  • Colour
    Black
  • MFR Part No.
    CH0240BK
  • Seat Depth
    550mm
  • Seat Width
    540mm
  • Back Height
    820mm
  • Back Width
    550mm
  • Depth
    690mm
  • Height
    1140 - 1220mm
  • Width
    780mm
  • Weight
    14kg
  • Seat Height Range
    475 - 555mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome