Noir Leather Exec Chair

Order Code: ZT3527958S

£249.99 Inc VAT (20%)


Description

Warwick Noir Bonded Leather Faced Executive Office Chair Black - 6928

Specifications for Noir Leather Exec Chair
  • Weight
    17.7kg
  • Back Height
    680mm
  • Back Width
    530mm
  • Material
    Bonded Leather
  • Product Type
    Office Chairs
  • Colour
    Black
  • Seat Height
    430-530mm
  • Arm Type
    Fixed Arms
  • Style
    Operator/Task Chairs
  • Recommended Usage
    24hours
  • Recommended Weight Limit
    115kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome