Ouse Fabric Executive Chairs - KF50178

Order Code: ZT1547576S

£229.99 Inc VAT (20%)


Description

This high quality, professional manager chair offers both luxury and support. The lock tilt mechanism allows you to adjust the seat height and tilt via a single lever. The deep foam seat and high back are upholstered in charcoal fabric for up to 8 hours recommended use. A sturdy, 5-star base with castors offers excellent mobility.
Luxurious high back chair for executive use
Lock tilt mechanism: seat height and angle can be adjusted via one lever
Deep foam seat and high back for comfort
5 castor base for easy transportation
Colour: Charcoal
Seat dimensions: W520 x D525mm
Back dimensions: W520 x H735mm
Adjustable seat height: 455mm-550mm

See full description
Specifications for Ouse Fabric Executive Chairs - KF50178
  • MFR Part No.
    KF50178

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome