Panther Executive Leather Black

Order Code: ZT1185231P

£499.99 Inc VAT (20%)


Description

An exceptionally robust and highly adjustable chair suitable for 24 hour usage, for users up to 24 stone. Featuring a high ratchet back and sculpted seat in thick foam, as well as a heavy-duty mechanism for three-way adjustment.

Specifications for Panther Executive Leather Black
  • Back Width
    525mm
  • Seat Width
    515mm
  • Seat Depth
    525mm
  • MFR Part No.
    CH1101
  • Colour
    Black
  • Back Height
    645mm
  • Depth
    650mm
  • Height
    1090 - 1175mm
  • Width
    670mm
  • Weight
    20.8kg
  • Seat Height Range
    490 - 59mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome