PU Leather Executive Office Chair High Back Height Adjustable Desk Chair, Beige

Order Code: ZT3351962S

£92.99 Inc VAT (20%)


Description

Comfortable: Home office chair which features a high back, armrests, high back and free-swivelling seat.Comfortable: A PU leather office chair is filled with sponge, keeping you comfortable as you sit, work and relax. Upholstery for an executive office chair look.Fully adjustable: You can adjust the seat height of this computer chair, also rocks gently. Seat swivels full 360° motion to work with your body motion.Heavy-duty base: With a heavy-duty chrome base and smooth universal nylon castors, this swivel chair ensures great stability and mobility. Maximum capacity up to 120 kg.Dimensions: 114-124H x 64W x 73Dcm. Seat: 49-59H x 51W x 51Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for PU Leather Executive Office Chair High Back Height Adjustable Desk Chair, Beige
  • Product Type
    Executive Office Chair
  • Frame Material
    Nylon
  • Frame Colour
    Chrome
  • Assembly
    Required
  • Colour
    Beige
  • Maximum Load
    120kg
  • Material
    PU Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome