Racing Gaming Chair W/Arm, Faux Leather Gamer Recliner Home Office, Black

Order Code: ZT3347344S

£123.99 Inc VAT (20%)


Description

COOL CONTRAST DESIGN: Faux Leather upholstery with contrasting stitching all over - make this computer chair stands out and impresses. The perfect way to complete your well thought-out games room set up.RECLINES WITH FOOTREST: Back goes back to a maximum 130-degree angle - footrest is retractable so you can pull it out and use whenever.COMFORTABLE AND SUPPORTIVE: Extra thickly padded, with lumbar and neck pillow. Armrests are also padded. Seat swivels around freely from left to right.GAME CHAIR DIMENSIONS: 124-134H x 66W x 65Dcm. Reclined: 105-115H x 64W x 107.5Dcm. Seat: 45-55H x 44W x 54Dcm.GAMER CHAIR MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Racing Gaming Chair W/Arm, Faux Leather Gamer Recliner Home Office, Black
  • Material
    Faux Leather
  • Maximum Load
    120kg
  • Colour
    Black
  • Product Type
    Gaming Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome