Richmond Executive Chair Leather Faced Brown

Order Code: ZT1029648P

£219.99 Inc VAT (20%)



Description unavailable

Specifications for Richmond Executive Chair Leather Faced Brown
  • Seat Width
    51cm
  • Seat Depth
    49cm
  • Back Height
    66cm
  • Back Width
    52cm
  • Colour
    Brown
  • MFR Part No.
    8511HLWBN
  • Overall Width
    67cm
  • Seat Height
    46-55cm
  • Maximum Weight
    115kg
  • Weight
    21kg
  • Maximum Usage
    8hours
  • No. of Cartons
    1
  • Assembly Required
    Yes
  • Arms Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome