Riser Recliner Chairs for The Elderly, Lift Chair with Cup Holder, Remote, Grey

Order Code: ZT3349051S

£339.99 Inc VAT (20%)


Description

LIFTING ASSISTANCE: Guiding users into an almost standing position in security, makes it a great riser recliner chairs for the elderly and those recovering from any injuriesRECLINING CHAIRS: Reclines up to 145 and you can adjust it to any position you like for reading, watching TV, or taking a nap. The built-in footrest allows you to stretch legs and keep a relaxed body posture for the ultimate lounging experienceCOMFORTABLE AND STURDY: Oversized design, upholstered in breathable linen-feel fabric and extra thick foam padding with pocket spring system, our lift chairs provide extraordinary comfort, stretchy and bounce to lay back and relax in. And it'sbuiltfromwoodandsolidsteelwithananti-tipping counter-balancedliftmechanism for durable useEASE-TO-USE: Press a button on the remote to get in and out, or recline. 2 convenient cup holders keep your favorite beverage at hand. Convenient side pockets help keep the controller and other essential items nearbyRECLINER ARMCHAIR DIMENSION: Overall Dimension: (Upright) 85W x 102D x 103H cm, Overall Dimension: (Reclined) 85W x 163D x 78H cm. Chair to Wall: (when reclining) 80cm. Seat Size: 57W x 57D cm, Seat Height: 49cm. Weight Capacity: 150kg. Assembly required

See full description
Specifications for Riser Recliner Chairs for The Elderly, Lift Chair with Cup Holder, Remote, Grey
  • Assembly
    Required
  • Product Type
    Riser Recliner Chair
  • Seat Height
    49cm
  • Colour
    Grey
  • Weight Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome