0
1

Rocky Executive Chair Black Leather High Back with Arms

Order Code: ZT1245050P

£329.99 Inc VAT (20%)


Description

• Sculpted padded backrest • Soft Bonded Leather • Two lever tilt mechanism • Matching chrome base and arm frame • Fixed soft padded arms • Weight tension control • Gas lift tested up to: 150 kg • Usage: 8 hours

Specifications for Rocky Executive Chair Black Leather High Back with Arms
  • Weight
    21kg
  • Product Type
    Office Chairs
  • Back Height
    660mm
  • Material
    Bonded Leather
  • Back Width
    550mm
  • Seat Width
    560mm
  • Seat Depth
    500mm
  • Seat Height
    450-530mm
  • Colour
    Black
  • Style
    Executive Chairs
  • Seat Colour
    Black
  • Arm Type
    Fixed Arms
  • Back Type
    High
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    125kg
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome