0
1
2
3

Savoy Executive High Back Chair Black Soft Bonded Leather with Arms

Order Code: ZT1245053P

£419.99 Inc VAT (20%)


Description

• Clean and symmetrically shapes split backrest • Deeply cushioned seat and backrest for comfort • Soft Bonded Leather • Twin lever infinite lock mechanism • Matching chrome frame, 5 star base and arms • Fixed brushed aluminium arms • Weight tilt tension control • Gas lift tested up to: 150 kg • Usage: 8 hours

Specifications for Savoy Executive High Back Chair Black Soft Bonded Leather with Arms
  • Seat Depth
    430mm
  • Seat Height
    460-540mm
  • Weight
    16.5kg
  • Material
    Bonded Leather
  • Colour
    Black
  • Product Type
    Office Chairs
  • Back Height
    600mm
  • Back Width
    450mm
  • Seat Width
    470mm
  • Seat Colour
    Black
  • Recommended Usage
    8hours
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    110kg
  • Back Type
    High
  • Style
    Executive Chairs
  • Assembly Required
    Flat Packed