0
1
2
3

Siesta Executive Chair Leather Black

Order Code: ZT1029652P

£229.99 Inc VAT (20%)



Description unavailable

Specifications for Siesta Executive Chair Leather Black
  • Seat Depth
    49cm
  • Seat Width
    52cm
  • Back Height
    69cm
  • Back Width
    51cm
  • Colour
    Black
  • MFR Part No.
    6916
  • Overall Width
    65cm
  • Seat Height
    47-56cm
  • Maximum Weight
    115kg
  • Weight
    16.45kg
  • Maximum Usage
    8hours
  • Optional Chrome Base
    Painted Nylon
  • No. of Cartons
    1
  • Assembly Required
    Yes
  • Arms Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome