0
1
2
3
4

Stratus Tuscany Executive Leather Look Chairs (Pack of 2) - KF78702

Order Code: ZT1546353S

£244.99 Inc VAT (20%)


Description

A professional looking visitor chair to suit a modern environment. The chair has fixed padded arms and a stylish chrome cantilever base with skid feet. Comes with a 5 year component guarantee and a 2 year upholstery guarantee.
Professional-looking visitor chairs, to suit any office space
Stylish chrome cantilever base with skid feet and fixed padded arms
Suitable for up to 8 hours usage and for users up to 115kg
Seat Dimensions (WxD): 450x430mm
Back Dimensions (WxH): 450x430mm
Seat Height: 470mm
Overall Dimensions (WxDxH): 460x430x870mm

See full description
Specifications for Stratus Tuscany Executive Leather Look Chairs (Pack of 2) - KF78702
  • MFR Part No.
    KF78702
  • Weight
    10kg
  • Pack Quantity
    2
  • Material
    Leather Look
  • Frame Colour
    Chrome
  • Seat Height
    470mm
  • Weight Capacity
    115kg
  • Seat Depth
    460
  • Frame Material
    Chrome
  • Back Width
    485mm
  • Colour
    Black
  • Seat Width
    480
  • Back Height
    470mm