0
1
2
3
4

Stratus Tuscany Medium Back Executive Chair Leather Look (Pack of 2) - KF72990

Order Code: ZT4176631S

£159.99 Inc VAT (20%)
£179.9911% off

Currently unavailable

Description

The Jemini Stratus Tuscany is a contemporary leather look executive's chair. Featuring a bright chrome cantilever base contrasted with black leather look upholstery, these chairs makes a stylish addition to any office. Supplied complete with leather look arm pads for comfort. Supplied in a pack of 2.
Contemporary leather look chair with leather look arm pads
Chrome cantilever frame
Easy clean polyurethane
Recommended usage time 8 hours
Non-stackable
Seat Dimensions (WxD): 450x430mm
Back Dimensions (WxH): 450x430mm
Seat Height: 470mm
Pack of 2

See full description
Specifications for Stratus Tuscany Medium Back Executive Chair Leather Look (Pack of 2) - KF72990
  • Material
    Leather Look
  • Product Type
    Executive Chair
  • Colour
    Black
  • Pack Quantity
    2
  • Base Type
    Chrome Cantilever
  • Seat Height
    470mm
  • Frame Colour
    Chrome