0
1
2

Texas HD Executive Leather Chair with Arms Black

Order Code: ZT1203387X

£699.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Twin lever mechanism for gas lift and backrest tilt control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrest • Optional Hi Rise Draughtsman kit • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Texas HD Executive Leather Chair with Arms Black
  • Weight
    30.5kg
  • Material
    Bonded Leather
  • Product Type
    Office Chairs
  • Seat Height
    530-630mm
  • Back Width
    600mm
  • Back Height
    710mm
  • Colour
    Black
  • Seat Depth
    530mm
  • Seat Width
    600mm
  • Arm Type
    Fixed Arms
  • Recommended Usage
    8hours
  • Style
    Executive Chairs
  • Back Type
    High
  • Recommended Weight Limit
    225kg
  • Seat Colour
    Black
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome