Titan Oversized HI Back Executive Chair - Brown

Order Code: ZT4781579S

£209.99 Inc VAT (20%)


Description

Start as you mean to continue with our dominating high back executive chair. Featuring an integral headrest and deep panel leather effect detailing on both the seat and lumbar sculpted backrest are complemented with matching padded and upholstered armrests finished with a matching 5 star black base. Easy seat height adjustment is provided via a sturdy gaslift and the chair mechanism offers weight tension control - adjustable to suit the user's individual user body weight and lockable in an upright position.

See full description
Specifications for Titan Oversized HI Back Executive Chair - Brown
  • Tilt Lock Feature
    Standard Tilt Lock
  • Arm Type
    Fixed Arms
  • Seat Depth
    525mm
  • Recommended Weight Limit
    110kg
  • Back/Seat Action
    Synchro Mechanism
  • Base Type
    Black 5 Star
  • Recommended Usage
    5-8hours
  • Weight
    14kg
  • Seat Width
    550mm
  • Weight Tension Control
    Yes
  • Seat Height
    470-570mm
  • Colour
    Brown
  • Gas Lift Adjustment
    Yes
  • Product Type
    Office Chairs
  • Material
    Leather Effect
  • Back Type
    High
  • Style
    Executive Chairs
  • Back Height
    785mm
  • Headrest Type
    Integral
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome