0
1
2
3
4

Vegas Executive Chair Black Leather Seat Black Mesh Back with Leather Headrest with Arms

Order Code: ZT1245057P

£319.99 Inc VAT (20%)


Description

• Mixed mesh, airmesh and leather for a unique design • Soft mesh back • fixed lumbar support bar • Air-mesh and leather seat • Two lever infinite lock mechanism • Weight tilt tension control • Fixed nylon arms with chrome detail • Gas lift tested up to 150kg • Usage: 8 hours

Specifications for Vegas Executive Chair Black Leather Seat Black Mesh Back with Leather Headrest with Arms
  • Seat Material
    Leather
  • Arm Type
    Fixed
  • Product Type
    Executive Chair
  • Weight Capacity
    150kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome