Wellington High Back Executive Chair - Black

Order Code: ZT4782154S

£159.99 Inc VAT (20%)


Description

Our distinctive high back executive armchair is extremely comfortable and luxuriously padded and finished in soft black leather effect upholstery. Matching stitching detail adorns the generously proportioned backrest and its stylish complementing arms have a silver inlay and are upholstered and padded for extra comfort. A fully reclining tilt mechanism with tension control allows adjustment for the individual's bodyweight and is lockable in the upright position. A gaslift provides easy seat height adjustment and a large black nylon base with silver inlays and fitted with twin wheel castors complete the offering.

See full description
Specifications for Wellington High Back Executive Chair - Black
  • Seat Width
    530mm
  • Weight
    17.8kg
  • Colour
    Black
  • Material
    Leather Effect
  • Seat Depth
    495mm
  • Seat Height
    450-540mm
  • Back Height
    720mm
  • Product Type
    Office Chairs
  • Weight Tension Control
    Yes
  • Base Type
    Black/Silver 5 Star
  • Recommended Weight Limit
    136kg
  • Back/Seat Action
    Synchro Mechanism
  • Gas Lift Adjustment
    Yes
  • Arm Type
    Fixed Arms
  • Recommended Usage
    5-8hours
  • Tilt Lock Feature
    Standard Tilt Lock
  • Style
    Executive Chairs
  • Back Type
    High
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome