Windsor Leather Chair Cream

Order Code: ZT1062954X

£309.99 Inc VAT (20%)



Description unavailable

Specifications for Windsor Leather Chair Cream
  • Colour
    Cream
  • Seat Height Range
    480-580mm
  • Product Type
    Leather Chair
  • Back Width
    580mm
  • Material
    Leather
  • Seat Width
    530mm
  • Seat Depth
    510mm
  • Back Height
    780mm