ANNY - Office Shelf Unit, 2 Shelves, HxWxD 1100 X 400 X 400mm, Walnut Finish

Order Code: ZT2723060S

£369.99 Inc VAT (20%)


Description

ANNY - Office shelf unit, 2 shelves, HxWxD 1100 x 400 x 400 mm, walnut finish. Supplied = assembled. Height = 1100 mm. Width = 400 mm. Depth = 400 mm. Body colour = walnut finish. Material = chipboard, melamine coated. Product type = office shelving units. Series = ANNY. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = walnut finish. Shelf thickness = 22 mm. Number of lever arch file heights = 3 pcs. Design of cupboards = with rear panel. Thickness of body = 19 mm. Thickness of rear panel = 8 mm. Shelving units with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Office Shelf Unit, 2 Shelves, HxWxD 1100 X 400 X 400mm, Walnut Finish
  • Number of Shelves
    2
  • Product Type
    Office Shelving Units
  • Supplied
    Assembled
  • Depth
    400mm
  • Material
    Chipboard, Melamine Coated
  • Height
    1100mm
  • Width
    400mm
  • Series
    ANNY
  • Shelf Thickness
    22mm
  • Body Thickness
    19mm
  • Colour
    Walnut Finish
  • Design of Cupboards
    With Rear Panel
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Colour
    Walnut Finish
  • Panel Thickness
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome