BIANCA - Office Shelf Unit, HxWxD 1144 X 800 X 330mm, 3 File Heights, Beech Finish

Order Code: ZT2711586S

£239.99 Inc VAT (20%)


Description

BIANCA - Office shelf unit, HxWxD 1144 x 800 x 330 mm, 3 file heights, beech finish. Supplied = flat pack. Height = 1144 mm. Width = 800 mm. Depth = 330 mm. Body colour = beech finish. Material = chipboard, melamine coated. Product type = office shelving units. Series = BIANCA. Number of shelves = 2 pcs. Number of lever arch file heights = 3 pcs. Units with 3 file heights are stackable due to removable plastic glides. Supplied flat pack - easy self-assembly.

See full description
Specifications for BIANCA - Office Shelf Unit, HxWxD 1144 X 800 X 330mm, 3 File Heights, Beech Finish
  • Product Type
    Office Shelving Units
  • Number of Shelves
    2
  • Supplied
    Flat Pack
  • Depth
    330mm
  • Width
    800mm
  • Height
    1144mm
  • Material
    Chipboard, Melamine Coated
  • Series
    BIANCA
  • Colour
    Beech Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome