Lean To Shelf Unit, Width 310mm, Small Model, White

Lean To Shelf Unit, Width 310mm, Small Model, White

Order Code: ZT2685478S

£429.99 Inc VAT (20%)


Description

Lean to shelf unit, width 310 mm, small model, white. Supplied = assembled. Height = 850 mm. Width = 310 mm. Depth = 250 mm. Body colour = white. Material = MDF with coated surface. Product type = office shelving units. For a wide range of objects, or three pairs of shoes. Quick to assemble and use. Classic design, fits everywhere. In two widths. Attractive lean to shelf unit for everything you search for on a daily basis: keys, phone, wallet, glasses etc. Made of sturdy MDF, white plastic coating. Is simply leaned against the wall, with its shape holding it in place all on its own. Supplied fully assembled.

See full description
Specifications for Lean To Shelf Unit, Width 310mm, Small Model, White
  • Material
    MDF with Coated Surface
  • Product Type
    Office Shelving Units
  • Supplied
    Assembled
  • Width
    310mm
  • Height
    850mm
  • Depth
    250mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome