LENA - Sideboard, HxWxD 722 X 800 X 442mm, 1 Shelf, 2 File Heights, Beech Finish

Order Code: ZT2730995S

£459.99 Inc VAT (20%)


Description

LENA - Sideboard, HxWxD 722 x 800 x 442 mm, 1 shelf, 2 file heights, beech finish. Supplied = assembled. Height = 722 mm. Width = 800 mm. Depth = 442 mm. Body colour = beech finish. Material = chipboard, melamine coated. Product type = office shelving units. Series = LENA. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Number of lever arch file heights = 2 pcs. Thickness of body = 19 mm. Panel thickness = 25 mm. Sideboard for extending the work surface even further. Supplied fully assembled.

See full description
Specifications for LENA - Sideboard, HxWxD 722 X 800 X 442mm, 1 Shelf, 2 File Heights, Beech Finish
  • Product Type
    Office Shelving Units
  • Number of Shelves
    1
  • Supplied
    Assembled
  • Depth
    442mm
  • Height
    722mm
  • Material
    Chipboard, Melamine Coated
  • Width
    800mm
  • Series
    LENA
  • Body Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Panel Thickness
    25mm
  • Colour
    Beech Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome