MULTI - Shelf Unit, HxWxD 1144 X 800 X 330mm, Light Grey

Order Code: ZT2716600S

£199.99 Inc VAT (20%)


Description

MULTI - Shelf unit, HxWxD 1144 x 800 x 330 mm, light grey. Supplied = flat pack. Height = 1144 mm. Width = 800 mm. Depth = 330 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = office shelving units. Series = MULTI. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Shelf thickness = 19 mm. Shelf height adjustment increments = 32 mm. Thickness of body = 16 mm. Top, base and side parts made of melamine coated chipboard, 16 mm thick, shelves 19 mm. 2 mm ABS edge. MDF rear panel, grooved and fastened with screws. Metal shelf supports height adjustable in increments of 32 mm. Four adjustable plinth glides. Height x width x depth 1144 x 800 x 330 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for MULTI - Shelf Unit, HxWxD 1144 X 800 X 330mm, Light Grey
  • Number of Shelves
    2
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Width
    800mm
  • Height
    1144mm
  • Depth
    330mm
  • Material
    Chipboard, Melamine Coated
  • Series
    MULTI
  • Body Thickness
    16mm
  • Shelf Thickness
    19mm
  • Colour
    Light Grey
  • Shelf Colour
    Light Grey
  • Shelf Material
    Chipboard, Melamine Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome