NICOLA - Office Shelf Unit, 2 Shelves, HxWxD 1144 X 800 X 330mm, Beech Finish

Order Code: ZT2713054S

£269.99 Inc VAT (20%)


Description

NICOLA - Office shelf unit, 2 shelves, HxWxD 1144 x 800 x 330 mm, beech finish. Supplied = flat pack. Height = 1144 mm. Width = 800 mm. Depth = 330 mm. Body colour = beech finish. Material = chipboard, melamine coated. Product type = office shelving units. Series = NICOLA. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = beech finish. Shelf thickness = 19 mm. Number of lever arch file heights = 3 pcs. Thickness of body = 16 mm. All items in this series can be combined as needed and are distinguished by their quality and durability. Shelves are height adjustable. Pedestal feet with floor level adjustment screws which are accessed from the inside. Units can be stacked thanks to removable plastic glides. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for NICOLA - Office Shelf Unit, 2 Shelves, HxWxD 1144 X 800 X 330mm, Beech Finish
  • Number of Shelves
    2
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Material
    Chipboard, Melamine Coated
  • Height
    1144mm
  • Depth
    330mm
  • Width
    800mm
  • Series
    NICOLA
  • Shelf Thickness
    19mm
  • Colour
    Beech Finish
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Colour
    Beech Finish
  • Body Thickness
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome