NICOLA - Office Shelf Unit, 4 Shelves, HxWxD 1880 X 800 X 330mm, White

Order Code: ZT2718867S

£369.99 Inc VAT (20%)


Description

NICOLA - Office shelf unit, 4 shelves, HxWxD 1880 x 800 x 330 mm, white. Supplied = flat pack. Height = 1880 mm. Width = 800 mm. Depth = 330 mm. Body colour = white. Material = chipboard, melamine coated. Product type = office shelving units. Series = NICOLA. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Shelf colour = white. Shelf thickness = 19 mm. Number of lever arch file heights = 5 pcs. Thickness of body = 16 mm. All items in this series can be combined as needed and are distinguished by their quality and durability. Shelves are height adjustable. Pedestal feet with floor level adjustment screws which are accessed from the inside. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for NICOLA - Office Shelf Unit, 4 Shelves, HxWxD 1880 X 800 X 330mm, White
  • Number of Shelves
    4
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Material
    Chipboard, Melamine Coated
  • Depth
    330mm
  • Height
    1880mm
  • Width
    800mm
  • Series
    NICOLA
  • Shelf Colour
    White
  • Colour
    White
  • Body Thickness
    16mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome