Office Shelf Unit, Steel, 4 Shelves, HxWxD 1950 X 930 X 400mm

Order Code: ZT2716394S

£699.99 Inc VAT (20%)


Description

Office shelf unit, steel, 4 shelves, HxWxD 1950 x 930 x 400 mm. Supplied = assembled. Height = 1950 mm. Width = 930 mm. Depth = 400 mm. Body colour = light grey RAL 7035. Material = steel. Product type = office shelving units. Number of shelves = 4 pcs. Shelf colour = light grey RAL 7035. Shelf height adjustment increments = 15 mm. Steel housing and shelves in light grey RAL 7035. Shelves adjustable in 15 mm increments. Delivered fully assembled. Supplied fully assembled.

See full description
Specifications for Office Shelf Unit, Steel, 4 Shelves, HxWxD 1950 X 930 X 400mm
  • Material
    Steel
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Product Type
    Office Shelving Units
  • Width
    930mm
  • Height
    1950mm
  • Depth
    400mm
  • Shelf Colour
    Light Grey
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome