PETRA - Shelf Unit, HxWxD 1115 X 800 X 362mm, Maple Finish

Order Code: ZT2718691S

£339.99 Inc VAT (20%)


Description

PETRA - Shelf unit, HxWxD 1115 x 800 x 362 mm, maple finish. Supplied = flat pack. Height = 1115 mm. Width = 800 mm. Depth = 362 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = office shelving units. Series = PETRA. Number of shelves = 2 pcs. Shelf colour = maple finish. Shelf thickness = 25 mm. Thickness of body = 19 mm. Thickness of rear panel = 10 mm. Sturdy body made of 19 mm chipboard panels, melamine coated. Top and base as well as both shelves 25 mm, rear panel 10 mm thick with tongue and groove connection. Easy assembly - only 4 screws. Height x width x depth 1115 x 800 x 362 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for PETRA - Shelf Unit, HxWxD 1115 X 800 X 362mm, Maple Finish
  • Number of Shelves
    2
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Width
    800mm
  • Height
    1115mm
  • Material
    Chipboard, Melamine Coated
  • Depth
    362mm
  • Series
    Petra
  • Colour
    Maple Finish
  • Body Thickness
    19mm
  • Shelf Thickness
    25mm
  • Shelf Colour
    Maple Finish
  • Panel Thickness
    10mm