RENATUS - Shelf Unit, HxW 2154 X 800mm, 5 Shelves, Maple Finish

Order Code: ZT2722672S

£529.99 Inc VAT (20%)


Description

RENATUS - Shelf unit, HxW 2154 x 800 mm, 5 shelves, maple finish. Supplied = flat pack. Height = 2154 mm. Width = 800 mm. Depth = 400 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = office shelving units. Series = RENATUS. Number of shelves = 5 pcs. Shelf material = chipboard, melamine coated. Shelf colour = maple finish. Shelf thickness = 22 mm. Number of lever arch file heights = 6 pcs. Thickness of body = 19 mm. Thickness of rear panel = 3 mm. Shelf unit with grooved 3 mm rear panel, silver. Full length cover panel and base. Shelves are height adjustable in hole grid. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Shelf Unit, HxW 2154 X 800mm, 5 Shelves, Maple Finish
  • Product Type
    Office Shelving Units
  • Number of Shelves
    5
  • Supplied
    Flat Pack
  • Height
    2154mm
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Depth
    400mm
  • Series
    RENATUS
  • Panel Thickness
    3mm
  • Shelf Colour
    Maple Finish
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Thickness
    22mm
  • Body Thickness
    19mm
  • Colour
    Maple Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome