RENATUS - Shelf Unit, HxW 2154 X 800mm, 5 Shelves, White

Order Code: ZT2722802S

£539.99 Inc VAT (20%)


Description

RENATUS - Shelf unit, HxW 2154 x 800 mm, 5 shelves, white. Supplied = flat pack. Height = 2154 mm. Width = 800 mm. Depth = 400 mm. Body colour = white. Material = chipboard, melamine coated. Product type = office shelving units. Series = RENATUS. Number of shelves = 5 pcs. Shelf material = chipboard, melamine coated. Shelf colour = white. Shelf thickness = 22 mm. Number of lever arch file heights = 6 pcs. Thickness of body = 19 mm. Thickness of rear panel = 3 mm. Shelf unit with grooved 3 mm rear panel, silver. Full length cover panel and base. Shelves are height adjustable in hole grid. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Shelf Unit, HxW 2154 X 800mm, 5 Shelves, White
  • Number of Shelves
    5
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Width
    800mm
  • Depth
    400mm
  • Height
    2154mm
  • Material
    Chipboard, Melamine Coated
  • Series
    RENATUS
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Colour
    White
  • Shelf Thickness
    22mm
  • Body Thickness
    19mm
  • Colour
    White
  • Panel Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome