Shelf Unit, Height 1270mm, 2 Shelves, Walnut Finish

Order Code: ZT2721004S

£339.99 Inc VAT (20%)


Description

Shelf unit, height 1270 mm, 2 shelves, walnut finish. Supplied = flat pack. Height = 1270 mm. Width = 800 mm. Depth = 400 mm. Body colour = walnut finish. Material = chipboard, melamine coated. Product type = office shelving units. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = walnut finish. Shelf thickness = 19 mm. Number of lever arch file heights = 3 pcs. Thickness of body = 19 mm. Melamine coated chipboard panels. Body 19 mm thick. Height adjustable shelves. Adjustable pedestal feet. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for Shelf Unit, Height 1270mm, 2 Shelves, Walnut Finish
  • Product Type
    Office Shelving Units
  • Number of Shelves
    2
  • Supplied
    Flat Pack
  • Depth
    400mm
  • Height
    1270mm
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Shelf Thickness
    19mm
  • Body Thickness
    19mm
  • Colour
    Walnut Finish
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Colour
    Walnut Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome