Shelf Unit, Height 2004mm, 4 Shelves, Light Grey

Shelf Unit, Height 2004mm, 4 Shelves, Light Grey

Order Code: ZT2710384S

£469.99 Inc VAT (20%)


Description

Shelf unit, height 2004 mm, 4 shelves, light grey. Supplied = flat pack. Height = 2004 mm. Width = 800 mm. Depth = 400 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = office shelving units. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Shelf thickness = 19 mm. Number of lever arch file heights = 5 pcs. Thickness of body = 19 mm. Melamine coated chipboard panels. Body 19 mm thick. Height adjustable shelves. Adjustable pedestal feet. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for Shelf Unit, Height 2004mm, 4 Shelves, Light Grey
  • Number of Shelves
    4
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Depth
    400mm
  • Material
    Chipboard, Melamine Coated
  • Height
    2004mm
  • Width
    800mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Colour
    Light Grey
  • Body Thickness
    19mm
  • Shelf Thickness
    19mm
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome