THEA - Shelf Unit, 1 Shelf, 2 File Heights, Light Grey

Order Code: ZT2723329S

£349.99 Inc VAT (20%)


Description

THEA - Shelf unit, 1 shelf, 2 file heights, light grey. Supplied = assembled. Height = 781 mm. Width = 400 mm. Depth = 442 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = office shelving units. Series = THEA. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Shelf thickness = 25 mm. Number of lever arch file heights = 2 pcs. Shelf height adjustment increments = 32 mm. Thickness of body = 19 mm. Plinth height = 45 mm. All shelving units with bonded and screwed body and rear wall set in all-round groove. Steel plinth 45 mm high, powder coated in white aluminium. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Material thickness Side panels 19 mm. Top, base, shelves 25 mm. Supplied fully assembled.

See full description
Specifications for THEA - Shelf Unit, 1 Shelf, 2 File Heights, Light Grey
  • Number of Shelves
    1
  • Product Type
    Office Shelving Units
  • Supplied
    Assembled
  • Width
    400mm
  • Height
    781mm
  • Material
    Chipboard, Melamine Coated
  • Depth
    442mm
  • Series
    THEA
  • Body Thickness
    19mm
  • Plinth Height
    45mm
  • Shelf Thickness
    25mm
  • Colour
    Light Grey
  • Shelf Colour
    Light Grey
  • Shelf Material
    Chipboard, Melamine Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome