VERA-ZWO - Office Shelf Unit, HxWxD 1100 X 400 X 400mm, 3 File Heights, Light Grey

Order Code: ZT2688198S

£269.99 Inc VAT (20%)


Description

VERA-ZWO - Office shelf unit, HxWxD 1100 x 400 x 400 mm, 3 file heights, light grey. Supplied = flat pack. Height = 1100 mm. Width = 400 mm. Depth = 400 mm. Body colour = light grey. Material = chipboard. Product type = office shelving units. Series = VERA-ZWO. Number of shelves = 2 pcs. Number of lever arch file heights = 3 pcs. Particularly robust construction. All horizontal parts 22 mm strong. High quality metal fittings. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for VERA-ZWO - Office Shelf Unit, HxWxD 1100 X 400 X 400mm, 3 File Heights, Light Grey
  • Material
    Chipboard
  • Product Type
    Office Shelving Units
  • Number of Shelves
    2
  • Supplied
    Flat Pack
  • Depth
    400mm
  • Width
    400mm
  • Height
    1100mm
  • Series
    VERA-ZWO
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome