1830 Folding Rectangular Table White

Order Code: ZT1185709P

£199.99 Inc VAT (20%)


Description

Versatile, wipe-clean furniture that can be folded flat for quick, easy storage. Ideal for a flexible working space, or for quick seating options either indoor or outdoor.

Specifications for 1830 Folding Rectangular Table White
  • Depth
    750mm
  • Width
    1820mm
  • MFR Part No.
    OF0401WH
  • Colour
    White
  • Height
    740mm
  • Gross Weight
    15kg
    15kg
  • Weight
    14kg
  • Packaged Dimensions (WxDxH)
    1830 x 760 x 50mm
  • Packaged Dimensions (Wxdxh)
    1830 x 760 x 50mm
    1830 x 760 x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome