ROCKING CHAIRS: Frame bottoms are made into a smoothly curved shape - moves forwards and backwards gently. A great addition to Porch, balconies, poolside, and other indoor or outdoor areas. Can be folded to carry/store.THREE-PIECE GARDEN SET: Comes with two outdoor chairs and a matching round table. A great addition to any space you rant to relax - with company.TEMPERED GLASS-TOP TABLE: Sleek look, a safe and easy holding place. Great for keeping food, entertainment and drinks close to you.FABRIC SEAT: Supports your body, elastic cords connect to the frame and hold you steady. Padded pillow for comfort.DIMENSIONS: Chair: 68W x 90D x 106Hcm. Folded: 68L x 118W x 16Hcm. Table: Φ46 x 49Hcm.