8 Player Folding Games Poker Table w/Chip Cup Holder Steel Base Casino Green

Order Code: ZT3350031S

£91.99 Inc VAT (20%)
£99.998% off


Description

EIGHT PLAYER: So you can play poker and other casino games with your friends and family, all night long fun and games.BUILT-IN TRAYS: A place to keep your chips safely together, with a middle cup holder so you don't knock your drink over.STURDY: Table is made from durable MDF with smooth green cloth for a professional finish. Steel legs ensure a solid and balanced structure.FOLDABLE: Compact and easy to store, it is easy to take away with you if wanted. DIMENSIONS: 75H x 120L x 120Wcm. Cup holder: Ф8cm.MAXIMUM LOAD 20KG. ASSEMBLY REQUIRED.

See full description
Specifications for 8 Player Folding Games Poker Table w/Chip Cup Holder Steel Base Casino Green
  • Colour
    Green
  • Cup Holder Diameter
    8cm
  • Product Type
    Folding Games Poker Table
  • Maximum Load
    20kg
  • Material
    MDF
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome