9FT Outdoor Table, Tennis Table w/8 Wheels, Folding Ping Pong Table - Green

Order Code: ZT3350543S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Large tennis table: Allowing up to four players at a time, it's suitable for leisure players and professionals alike.Foldable: Both halves can be folded, saving space when not in use. The portable table tennis table comes with eight wheels, making it easy to move around when folded or half open.Powder-coated steel structure: A smooth and even playing surface, providing a positive table tennis experience – suitable for outdoor use.Multifunctional: Remove the net and use the table for card games or any other multi-use table needs. Both halves can be detached and used separately – ideal for smaller spaces.Complete set: Comes with a game net, two paddles and three balls – all the accessories needed to enjoy a game of table tennis straight away. Dimensions: 76H x 274L x 152.5Wcm. Folded: 155H x 152.5W x 50Dcm.

See full description
Specifications for 9FT Outdoor Table, Tennis Table w/8 Wheels, Folding Ping Pong Table - Green
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome