Aluminium Framed Round Folding Tables - Blue Height mm 698 (Seating Height) Table Top Colour Blue

Order Code: ZT3489363S

£499.99 Inc VAT (20%)


Description

Excellent for banqueting, meeting rooms, canteens, exhibitions, schools, etc.High quality product is extremely strong and stable, yet relatively light.Simple to fold and easy to carry, can be rolled between rooms or locations.1520mm dia. (5ft round table) .

Specifications for Aluminium Framed Round Folding Tables - Blue Height mm 698 (Seating Height) Table Top Colour Blue
  • Material
    Aluminium
  • Seating Height
    698mm
  • Shape
    Round
  • Diameter
    1520mm
  • Product Type
    Folding Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome