Balcony Hanging Table Metal Wall Mount Adjustable Folding Desk for Patio Black

Balcony Hanging Table Metal Wall Mount Adjustable Folding Desk for Patio Black

Order Code: ZT3352722S

£29.99 Inc VAT (20%)


Description

3-11CM ADJUSTABLE ARMS: Hang the table off a balcony edge, set this railing table to a position most in level with your comfort.FOLDING TABLE TOP: Folds upwards, you can leave table out (in good weather) without catching yourself on the surface. Also easy for when moving and carrying.METAL STRUCTURE: Powder coated for extra strength and protection against mild weathering, this drop leaf table is strong and will support you when being used.DIMENSIONS: 57-72H x 60W x 60Dcm. Folded: 72H x 60L x 20.5Wcm.MAXIMUM LOAD 10KG. EASY TO SET UP.

See full description
Specifications for Balcony Hanging Table Metal Wall Mount Adjustable Folding Desk for Patio Black
  • Maximum Load
    10kg
  • Arm Type
    Adjustable
  • Finish
    Powder Coated
  • Material
    Metal
  • Colour
    Black
  • Product Type
    Folding Desk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome