Chaise Lounge Chair Folding Pool Beach Sun Lounger Adjustable Padded Seat White

Order Code: ZT3349714S

£119.99 Inc VAT (20%)
£129.997.5% off


Description

Classic garden sun lounger: A wide 115cm design, this sun lounger chair allows you to sun bathe comfortably all day long. Includes a removable pillow.Seven-level adjustable back: Set this garden recliner to a position you want, so you can relax in a way you want.Padded seat cushion: Completely covers this outdoor recliner chair, its padded design allows you to rest comfortably. Tie fastenings to secure to the seat and keep in place.Folding steel frame: A strong and supportive core for this reclining sun lounger. Easy to carry and store.Dimensions: 100.5H x 137L x 63.5Wcm. Seat: 53.5W x 115Dcm. Folded: 64.5H x 81.5L x 20.5Wcm. Maximum load 160kg. Easy to assemble.

See full description
Specifications for Chaise Lounge Chair Folding Pool Beach Sun Lounger Adjustable Padded Seat White
  • Colour
    White
  • Maximum Load
    160kg
  • Product Type
    Chaise Lounge Chair
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome