Dog Grooming Table Foldable with Adjustable Arm Max Load 30 kg 81x49x80 cm

Order Code: ZT3350123S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

60-104CM ADJUSTABLE HEIGHT: The grooming arm can be changed to suit different sized dogs. The detachable leash keeps pets in place when being groomed.NON-SLIP RUBBER SURFACE: Textured tabletop to keep pets secure when on top. Surface is water resistant, making it easy to clean the pet grooming table.FOLDABLE: Small grooming table is easy to set up and fold – perfect for moving and storing, saving space.DIMENSIONS: 80H x 81L x 48.5Wcm. Arm length: 60-104cm.MAXIMUM LOAD 30KG. SIMPLE ASSEMBLY REQUIRED.

See full description
Specifications for Dog Grooming Table Foldable with Adjustable Arm Max Load 30 kg 81x49x80 cm
  • Maximum Load
    30kg
  • Product Type
    Dog Grooming Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome