End Table Nightstand 360 Adjustable Height and Angle P2 Particle Board

Order Code: ZT3351826S

£64.99 Inc VAT (20%)


Description

Practical: The top table could be lifted, tilted and is 360° rotatable to meet your different needs. The edge stopper prevents items from slipping and falling. It can be used as worktop, drawing board, nightstand, console table, etc.Lots of Storage: With the two drawers, an open compartment, the cabinet top and the side magazine rack, the cabinet table provides you open and concealed storage place.Free Movable: With 4 smooth-rolling caster wheels of 360 degree, it can be conveniently moved to sofa side, bedside or anywhere you need it. The brake on each caster help secure the cabinet to the standing place.High Quality: P2 grade particle board and robust steel tube constitute the multifunctional end table and guarantee a stable and durable use.Overall Dimension: 60L x 40W x 75-90H cm. Drawer Inner Size: 32W x 32D x 7H cm. Weight Capacity: (table) 5kg, (cabinet) 20kg. NOTE: Please don’t place heavy objects on the table.

See full description
Specifications for End Table Nightstand 360 Adjustable Height and Angle P2 Particle Board
  • Number of Drawers
    2
  • Product Type
    End Table Nightstnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome