First-aid Room Couch, Adjustable Head Piece, Folding Wall Model, Black Fabric Covering

Order Code: ZT2718463S

£899.99 Inc VAT (20%)


Description

First-aid room couch, adjustable head piece, folding wall model, black fabric covering. Supplied = assembled. Length = 2000 mm. Width = 700 mm. Height = 500 mm. Cover material = vinyl. Colour of covering = black. Frame material = rectangular steel pipe. Frame colour = white. Type of mounting = wall mounting. Product type = first aid room couches. Space saving. Integrated roll fixture for sanitary paper. Easy to clean. Couch with ventilation, very strong and formaldehyde free. Approx. 40 mm foam cushion. Cover made of reinforced vinyl, easy care and durable. Adjustable head rest. Rectangular tubular steel frame, integrated roll fixture for sanitary paper (see accessories) Surface area approx. 2000 x 700 mm. Space saving solution for providing first aid room couches, even in small rooms. Can be set up quickly in just a few steps. Two hinged brackets for wall mounting. The brackets can be installed on either the left or right side (lengthwise) , and should be bolted onto the wall at the same height as the couch. In accordance with work safety regulation ASR A4.2, ample facilities for pregnant or breast-feeding women to lie down and relax must be provided. These facilities must be within close proximity and available for use at all times.

See full description
Specifications for First-aid Room Couch, Adjustable Head Piece, Folding Wall Model, Black Fabric Covering
  • Product Type
    First Aid Room Couches
  • Frame Colour
    White
  • Supplied
    Assembled
  • Frame colour
    White
  • Width
    700mm
  • Frame Material
    Rectangular Steel Pipe
  • Height
    500mm
  • Length
    2000mm
  • Cover Material
    Vinyl
  • Mounting Type
    Wall Mounting
  • Colour of Covering
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome