Flipstick Adjustable, Folding - Dayglow Pink

Order Code: ZT1098053S

£65.99 Inc VAT (20%)
£69.995.5% off


Description

The Flipstick is a dual-purpose walking cane comprised of a rigid, folding aluminium stem with a comfortable plastic seat/handle. A spring-loaded button securely locks the seat/handle in either the walking or sitting positions. Lightweight to carry, yet capable of safely supporting 130 kg (280 lbs). Constructed from 4 interlocking aluminium stem sections joined together with a polyester covered rubber shot cord running through the centre. The triangular shaped bag can be carried over the shoulder, around the waist or simply in the hand – the perfect traveller's companion. Weight with bag 0.60kg / 1.33 lbs Weight without bag 0.50kg / 1.11 lbs Stick Handle Height 87.5-91.5cm Max User Weight: 20 stone (130kg)

See full description
Specifications for Flipstick Adjustable, Folding - Dayglow Pink
  • Product Type
    Walking Cane
  • Material
    Rubber
    Plastic
    Aluminium
  • Colour
    Dayglow Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome