Folding Bed with 10cm Mattress, Portable Guest Bed with Metal Frame on Wheels

Order Code: ZT3350219S

£184.99 Inc VAT (20%)
£199.997.5% off


Description

10CM THICK SPONGE: Soft mattress is super comfortable, allowing the body to sink in and experience complete rest every night. Mattress cover is removable and washable.FOUR WHEELS: Easy to move it round from room to room - two wheels feature brakes so it doesn't move when being used. Great for when you have sudden overnight guests - wheel out and use.FOLDING STEEL FRAME: Metal is strong, keeping you fully supported when sleeping and resting. Four long legs keep it balanced. Structure halves upwards, a compact shape to store easily.DIMENSIONS: 42.5H x 200W x 80Dcm. Folded: 115H x 75W x 30Dcm. Mattress: 10Dcm.MAXIMUM LOAD 150KG. ASSEMBLY REQUIRED.

See full description
Specifications for Folding Bed with 10cm Mattress, Portable Guest Bed with Metal Frame on Wheels
  • Product Type
    Folding Bed
  • Mattress Thickness
    10cm
  • Maximum Load
    150kg
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome