Folding Bed with Mattress Guest Bed with Adjustable Backrest & Wheels White

Order Code: ZT3350172S

£159.99 Inc VAT (20%)
£169.995.5% off


Description

5-level adjustable headrest: The single folding bed provides greater flexibility for your guest to sleep with head and neck support, at a position they find best.8cm thick sponge: Comes with a soft mattress comfortable, this fold up bed allows the body to sink in and experience complete rest every night. Mattress cover is removable and washable.Folding steel frame: Metal is strong, keeping you fully supported when sleeping and resting on this folding single bed. Three long legs keep it balanced. The structure halves upwards, a compact shape to store easily.Eight wheels: Easy to move foldaway bed around from room to room - four wheels feature brakes, so it doesn't move when being used. Great for when you have sudden overnight guests - wheel out and use.Dimensions: 33H x 190L x 76Wcm. Folded: 104H x 76W x 36Dcm. Maximum load: 150kg. Assembly required.

See full description
Specifications for Folding Bed with Mattress Guest Bed with Adjustable Backrest & Wheels White
  • Colour
    White
  • Maximum Load
    150kg
  • Product Type
    Folding Bed with Mattress
  • Assembly
    Required
  • Mattress Thickness
    8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome