Folding Faux Leather Massage Table Aluminium Frame with Headrest Arms Red

Order Code: ZT3348105S

£109.99 Inc VAT (20%)


Description

At-home massage: Table gives you the salon experience, without having to leave the house. Padded top rest to keep your face and neck comfortable and supported, as well as being able to breathe whilst face down. Removable headrest, armrest and hand pallet.61-84cm adjustable height: Main frame can set to nine different levels, head section can be set to ten different positions - set to a comfortable working and resting position.Comfortable: Bed is filled with thick sponge for comfort as you receive your massage, with faux leather upholstery which cleans easily.Foldable: Collapses into three parts - easy to carry. Comes with a side handle and locking clasps.Dimensions: 61-84H x 215L x 60Wcm (with headrest) , Folded: 91L x 58Wcm. Maximum load 225kg.

See full description
Specifications for Folding Faux Leather Massage Table Aluminium Frame with Headrest Arms Red
  • Product Type
    Massage Table
  • Length
    215cm
  • Material
    Faux Leather
  • Width
    60cm
  • Colour
    Red
  • Adjustable Height
    61-84cm
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome