Folding Football Gaming Table Mini Foosball Soccer Table for Family Fun Kids Toy

Order Code: ZT3350243S

£69.99 Inc VAT (20%)


Description

FULL SIZE GAME: Classic foosball to have in your home, it features ten players each team, with a 3-4-3 formation and two goalies on opposing sides. Recommended age: 14+STAINLESS STEEL RODS: Allows smooth movement whilst in play, with each player firmly attached. Moves a full 360, and each rod is fitted with a foam handle for a comfortable gripSTURDY FRAME: Made from MDF, the structure is sturdy and stable whilst in use. A multicoloured gaming area for a fun look. Anti-slip bottom to protect your floorSCOREBOARD: Placed on each side to keep track of who's winning FOLDABLE DESIGN: This foosball table can be easily folded for saving storage space, which is perfect for flats, dorms, and playroomsDIMENSIONS: 62. 5H x 98L x 42Wcm. Gaming area: 74L x 39. 6Wcm TWO MINI FOOSBALLS INCLUDED. ASSEMBLY REQUIRED.

See full description
Specifications for Folding Football Gaming Table Mini Foosball Soccer Table for Family Fun Kids Toy
  • Product Type
    Foosball Table
  • Material
    MDF
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome