Folding PVC Leather Massage Table Aluminium Frame W/Headrest Arms Beauty White

Order Code: ZT3348525S

£119.99 Inc VAT (20%)


Description

AT-HOME MASSAGE: Gives you the salon experience without having to leave the house. Adjustable in height and fitted with a padded rest to keep your face and neck comfortable and supported, as well as being able to breathe whilst face down. Removable headrest, armrest and hand pallet.ADJUSTABLE HEIGHT: Main frame can set to nine different levels, head section can be set to ten different positions - allowing you to safely set it to a comfortable working and resting position.COMFORTABLE: Bed is filled with thick sponge for comfort as you receive your massage, with tough PVC leather which can be easy cleaned for ultimate hygiene.FOLDABLE: Collapses into three parts, making it very easy to carry. Comes with a side handle and locking clasps. DIMENSIONS: 61-84H x 215L x 60Wcm (with headrest) , Folded: 91L x 58Wcm.MAXIMUM LOAD 225KG. EASY TO SET UP.

See full description
Specifications for Folding PVC Leather Massage Table Aluminium Frame W/Headrest Arms Beauty White
  • Frame Material
    Aluminium
  • Product Type
    Massage Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome