Folding Rollator w/Seat 4 Wheels Adjustable Handle Height Bag for Handicapped

Order Code: ZT3348666S

£159.99 Inc VAT (20%)


Description

84.5-97cm adjustable six-level height: Suitable for plenty of different people - easy to set the handle on this mobility walker to a level best for you - no aches or strains.Folding: Lightweight rollator is easy to store away - when on trips, when at home and more.Aluminium frame, with seat: A strong core to support, whilst being light enough to push around easily. Sit whenever you need a break on this rollator walker with seat.Storage pouch: Four-wheel rollator with seat has room for keeping all your essentials close on journeys.Dimensions: 84.5-97H x 60.5W x 67Dcm. Storage pocket: 24.5H x 39W x 12.5Dcm. Maximum load 136kg. Easy to assemble.

See full description
Specifications for Folding Rollator w/Seat 4 Wheels Adjustable Handle Height Bag for Handicapped
  • Frame Material
    Aluminium
  • Maximum Load
    136kg
  • Product Type
    Folding Rollator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome